






€15.71/ pieceexcl. VAT
€19.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 9 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 6.37 kN |
Static load rating | 3.65 kN |
Reference speed | 43000 rpm |
Limiting speed | 26000 rpm |
Performance class | Single row |
Weight | 0.0328 kg |
Weight | 0.072 lb |