SKF

SKF 61904-2RS1/C3HGJN, Single row deep groove ball bearing, Closure on both sides, 20 mm ID, 37 mm OD, 9 mm WD, Sheet metal Cage

  • ERIKS:13197587
  • Manufacturer:7316571591254
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.

Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Grease with a polyurea thickener of consistency 2 to the NLGI Scale for a temperature range –30 to +150 °C.
Save to list

€26.70/ pieceexcl. VAT

€32.31incl. VAT

Sold per: 315Min. order: 315

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
37 mm
Width
9 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
6.37 kN
Static load rating
3.65 kN
Fatigue load limit
0.156 kN
Limiting speed
12000 rpm
Performance class
Single row
Weight
0.041 kg