SKF

SKF 61903/C3, Single row deep groove ball bearing, Open on both sides, 17 mm ID, 30 mm OD, 7 mm WD, Sheet metal Cage

  • ERIKS:24002394
  • Manufacturer:7316576639166
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€14.34/ pieceexcl. VAT

€17.35incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
30 mm
Width
7 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
4.62 kN
Static load rating
2.55 kN
Reference speed
50000 rpm
Fatigue load limit
0.108 kN
Limiting speed
32000 rpm
Performance class
Single row
Weight
0.015 kg