






€14.52/ pieceexcl. VAT
€17.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 6 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 2.91 kN |
Static load rating | 1.46 kN |
Reference speed | 67000 rpm |
Fatigue load limit | 0.062 kN |
Limiting speed | 40000 rpm |
Performance class | Single row |
Weight | 0.01 kg |
Weight | 0.022 lb |
€11.39/ pieceexcl. VAT
€13.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026