






€14.48/ pieceexcl. VAT
€17.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 6 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Lubrication | Standard |
Dynamic load rating | 2.7 kN |
Static load rating | 1.27 kN |
Reference speed | 70000 rpm |
Fatigue load limit | 0.054 kN |
Limiting speed | 45000 rpm |
Performance class | Single row |
Weight | 0.009 kg |
€11.30/ pieceexcl. VAT
€13.67incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026