






€14.42/ pieceexcl. VAT
€17.45incl. VAT
41 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Steel |
Lubrication | Grease |
Dynamic load rating | 1.46 kN |
Static load rating | 0.465 kN |
Reference speed | 85000 rpm |
Fatigue load limit | 0.02 kN |
Limiting speed | 43000 rpm |
Performance class | Single row |
Weight | 0.007 kg |
Weight | 0.015 lb |