SKF

SKF 619/8-2RS1, Miniature ball bearing, Closure on both sides, 8 mm ID, 19 mm OD, 6 mm WD, Steel Cage

  • ERIKS:23758076
  • Manufacturer:7316570295092
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€16.45/ pieceexcl. VAT

€19.90incl. VAT

82 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
8 mm
Outer Diameter
19 mm
Width
6 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Steel
Lubrication
Grease
Dynamic load rating
1.46 kN
Static load rating
0.465 kN
Fatigue load limit
0.02 kN
Limiting speed
24000 rpm
Performance class
Single row
Weight
0.0069 kg
Weight
0.015 lb