SKF

SKF 619/7-2Z, Miniature ball bearing, Closure on both sides, 7 mm ID, 17 mm OD, 5 mm WD, Stainless steel Cage

  • ERIKS:23758075
  • Manufacturer:7316577121844
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Shield of pressed sheet steel on both sides of the bearing.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€14.20/ pieceexcl. VAT

€17.18incl. VAT

23 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
7 mm
Outer Diameter
17 mm
Width
5 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Stainless steel
Lubrication
Grease
Dynamic load rating
1.06 kN
Static load rating
0.375 kN
Reference speed
90000 rpm
Fatigue load limit
0.016 kN
Limiting speed
45000 rpm
Performance class
Single row
Weight
0.0048 kg
Weight
0.012 lb