SKF

SKF 619/3-2Z, Miniature ball bearing, Closure on both sides, 3 mm ID, 8 mm OD, 3 mm WD, Steel Cage

  • ERIKS:23758069
  • Manufacturer:7316570446210
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Shield of pressed sheet steel on both sides of the bearing.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€10.64/ pieceexcl. VAT

€12.87incl. VAT

4 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
3 mm
Outer Diameter
8 mm
Width
3 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Steel
Lubrication
Grease
Dynamic load rating
0.26 kN
Static load rating
0.072 kN
Reference speed
150000 rpm
Limiting speed
75000 rpm
Performance class
Single row
Weight
0.0007 kg
Weight
0.0015 lb