






€7,390.85/ pieceexcl. VAT
€8,942.93incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 460 mm |
Outer Diameter | 580 mm |
Width | 56 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 319 kN |
Static load rating | 570 kN |
Reference speed | 2000 rpm |
Limiting speed | 1600 rpm |
Performance class | Single row |
Weight | 36.2 kg |
Weight | 79.8 lb |