






€5,905.66/ pieceexcl. VAT
€7,145.85incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 420 mm |
Outer Diameter | 520 mm |
Width | 46 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 251 kN |
Static load rating | 425 kN |
Reference speed | 2200 rpm |
Fatigue load limit | 8.3 kN |
Limiting speed | 1800 rpm |
Performance class | Single row |
Weight | 21.5 kg |
Weight | 47.4 lb |
€6,012.39/ pieceexcl. VAT
€7,274.99incl. VAT
Estimated delivery date - 17/11/2026