






€4,218.12/ pieceexcl. VAT
€5,103.93incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 360 mm |
Outer Diameter | 440 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 182 kN |
Static load rating | 285 kN |
Reference speed | 2600 rpm |
Fatigue load limit | 6.1 kN |
Limiting speed | 2200 rpm |
Performance class | Single row |
Weight | 12.6 kg |
Weight | 27.7 lb |