






€3,174.76/ pieceexcl. VAT
€3,841.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 340 mm |
Outer Diameter | 420 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 178 kN |
Static load rating | 275 kN |
Reference speed | 2800 rpm |
Fatigue load limit | 6 kN |
Limiting speed | 2400 rpm |
Performance class | Single row |
Weight | 11.3 kg |
Weight | 25 lb |