SKF

SKF 61856, Single row deep groove ball bearing, Open on both sides, 280 mm ID, 350 mm OD, 33 mm WD, Sheet metal Cage

  • ERIKS:23758052
  • Manufacturer:7316576610608
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€1,306.56/ pieceexcl. VAT

€1,580.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
280 mm
Outer Diameter
350 mm
Width
33 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
138 kN
Static load rating
200 kN
Reference speed
3400 rpm
Fatigue load limit
4.75 kN
Limiting speed
2200 rpm
Performance class
Single row
Weight
6.28 kg
Weight
13.8 lb