






€1,850.86/ pieceexcl. VAT
€2,239.54incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 280 mm |
Outer Diameter | 350 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 138 kN |
Static load rating | 200 kN |
Reference speed | 3400 rpm |
Fatigue load limit | 4.75 kN |
Limiting speed | 2800 rpm |
Performance class | Single row |
Weight | 7.34 kg |
Weight | 16.2 lb |