






€934.95/ pieceexcl. VAT
€1,131.29incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 240 mm |
Outer Diameter | 300 mm |
Width | 28 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 108 kN |
Static load rating | 150 kN |
Reference speed | 4000 rpm |
Fatigue load limit | 3.8 kN |
Limiting speed | 2600 rpm |
Performance class | Single row |
Weight | 4.59 kg |
Weight | 8.47 lb |