






€1,370.70/ pieceexcl. VAT
€1,658.55incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 240 mm |
Outer Diameter | 300 mm |
Width | 28 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 108 kN |
Static load rating | 150 kN |
Reference speed | 4000 rpm |
Limiting speed | 3400 rpm |
Performance class | Single row |
Weight | 4.59 kg |
Weight | 10.1 lb |