SKF

SKF 61840 MA/C3, Single row deep groove ball bearing, Open on both sides, 200 mm ID, 250 mm OD, 24 mm WD, Brass Cage

  • ERIKS:23758044
  • Manufacturer:7316570291230
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance C3: Bearing internal clearance greater than Normal.
Machined brass cage, outer ring centred.
Save to list

€1,019.96/ pieceexcl. VAT

€1,234.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
200 mm
Outer Diameter
250 mm
Width
24 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Brass
Lubrication
Standard
Dynamic load rating
76.1 kN
Static load rating
102 kN
Reference speed
5000 rpm
Limiting speed
4300 rpm
Performance class
Single row
Weight
2.72 kg
Weight
6 lb