






€626.09/ pieceexcl. VAT
€757.57incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 190 mm |
Outer Diameter | 240 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 76.1 kN |
Static load rating | 98 kN |
Reference speed | 5300 rpm |
Limiting speed | 3200 rpm |
Performance class | Single row |
Weight | 2.19 kg |
Weight | 4.83 lb |