






€432.97/ pieceexcl. VAT
€523.89incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 170 mm |
Outer Diameter | 215 mm |
Width | 22 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 61.8 kN |
Static load rating | 78 kN |
Reference speed | 6000 rpm |
Fatigue load limit | 2.4 kN |
Limiting speed | 3600 rpm |
Performance class | Single row |
Weight | 1.63 kg |
Weight | 3.6 lb |
€430.02/ pieceexcl. VAT
€520.32incl. VAT
Estimated delivery date - 16/11/2026