






€311.73/ pieceexcl. VAT
€377.19incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 175 mm |
Width | 18 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 39 kN |
Static load rating | 46.5 kN |
Reference speed | 7500 rpm |
Limiting speed | 4500 rpm |
Performance class | Single row |
Weight | 0.828 kg |
Weight | 1.83 lb |