






€288.17/ pieceexcl. VAT
€348.69incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 165 mm |
Width | 18 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 37.7 kN |
Static load rating | 43 kN |
Reference speed | 8000 rpm |
Limiting speed | 4800 rpm |
Performance class | Single row |
Weight | 0.766 kg |
Weight | 1.69 lb |