






€188.19/ pieceexcl. VAT
€227.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 130 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 20.8 kN |
Static load rating | 19.6 kN |
Reference speed | 10000 rpm |
Fatigue load limit | 1 kN |
Limiting speed | 6300 rpm |
Performance class | Single row |
Weight | 0.322 kg |
Weight | 0.71 lb |
€149.85/ pieceexcl. VAT
€181.32incl. VAT
Estimated delivery date - 16/11/2026