






€54.13/ pieceexcl. VAT
€65.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 65 mm |
Width | 7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 5.4 kN |
Static load rating | 4.15 kN |
Reference speed | 20000 rpm |
Fatigue load limit | 0.176 kN |
Limiting speed | 13000 rpm |
Performance class | Single row |
Weight | 0.052 kg |
Weight | 0.11 lb |
€41.60/ pieceexcl. VAT
€50.34incl. VAT
Estimated delivery date - 16/11/2026