SKF

SKF 61809, Single row deep groove ball bearing, Open on both sides, 45 mm ID, 58 mm OD, 7 mm WD, Sheet metal Cage

  • ERIKS:23757984
  • Manufacturer:7316576639814
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€46.69/ pieceexcl. VAT

€56.49incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
58 mm
Width
7 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
5.4 kN
Static load rating
4 kN
Reference speed
22000 rpm
Fatigue load limit
0.17 kN
Limiting speed
14000 rpm
Performance class
Single row
Weight
0.038 kg
Weight
0.084 lb