






€31.71/ pieceexcl. VAT
€38.37incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 47 mm |
Width | 7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 4.75 kN |
Static load rating | 3.2 kN |
Reference speed | 30000 rpm |
Fatigue load limit | 0.166 kN |
Limiting speed | 18000 rpm |
Performance class | Single row |
Weight | 0.0293 kg |