






€31.05/ pieceexcl. VAT
€37.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 4.1 kN |
Static load rating | 2.9 kN |
Reference speed | 32000 rpm |
Fatigue load limit | 0.146 kN |
Limiting speed | 20000 rpm |
Performance class | Single row |
Weight | 0.0224 kg |