






€20.17/ pieceexcl. VAT
€24.41incl. VAT
75 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 37 mm |
Width | 7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 4.36 kN |
Static load rating | 2.6 kN |
Reference speed | 38000 rpm |
Fatigue load limit | 0.125 kN |
Limiting speed | 24000 rpm |
Performance class | Single row |
Weight | 0.022 kg |
Weight | 0.049 lb |
€15.99/ pieceexcl. VAT
€19.35incl. VAT
Estimated delivery date - 16/11/2026