






€14.88/ pieceexcl. VAT
€18.00incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 24 mm |
Width | 5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Lubrication | Standard |
Dynamic load rating | 1.9 kN |
Static load rating | 1.1 kN |
Reference speed | 60000 rpm |
Fatigue load limit | 0.048 kN |
Limiting speed | 38000 rpm |
Performance class | Single row |
Weight | 0.0063 kg |
Weight | 0.014 lb |
€11.37/ pieceexcl. VAT
€13.76incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026