






€65.83/ pieceexcl. VAT
€79.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 24 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 1.9 kN |
Static load rating | 1.1 kN |
Fatigue load limit | 0.048 kN |
Limiting speed | 17000 rpm |
Performance class | Single row |
Weight | 0.0076 kg |