SKF

SKF 61800/W64, Single row deep groove ball bearing, Open on both sides, 10 mm ID, 19 mm OD, 5 mm WD, Steel Cage

  • ERIKS:13197504
  • Manufacturer:7316571601915
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Solid Oil filling.
Save to list

€34.79/ pieceexcl. VAT

€42.10incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
10 mm
Outer Diameter
19 mm
Width
5 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Lubrication
W64
Dynamic load rating
1.72 kN
Static load rating
0.83 kN
Reference speed
80000 rpm
Fatigue load limit
0.036 kN
Limiting speed
48000 rpm
Performance class
Single row
Weight
0.0047 kg