SKF

SKF 609/W64, Single row deep groove ball bearing, Open on both sides, 9 mm ID, 24 mm OD, 7 mm WD, Sheet metal Cage

  • ERIKS:13197487
  • Manufacturer:7316572386637
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Solid Oil filling.
Save to list

€50.76/ pieceexcl. VAT

€61.42incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
609
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
9 mm
Outer Diameter
24 mm
Width
7 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
W64
Dynamic load rating
3.9 kN
Static load rating
1.66 kN
Reference speed
70000 rpm
Fatigue load limit
0.071 kN
Limiting speed
43000 rpm
Performance class
Single row
Weight
0.0136 kg