SKF

SKF 609-RZTN9/C4HMT33, Single row deep groove ball bearing, Closure on one side, 9 mm ID, 24 mm OD, 7 mm WD, Polymer Cage

  • ERIKS:13197498
  • Manufacturer:7316571096872
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Low-friction non-contact seal made of acrylonitrile-butadiene rubber (NBR), on one side of the bearing.
Internal clearance C4: Bearing internal clearance greater than C3.
Glass fibre reinforced polyamide 66 cage, rolling element centred.
Grease with a lithium thickener of consistency 3 to the NLGI Scale for a temperature range –30 to +120 °C.
Save to list

€6.20/ pieceexcl. VAT

€7.50incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
609
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
9 mm
Outer Diameter
24 mm
Width
7 mm
Material
Steel
Sealing
Closure on one side
Internal clearance
C4
Cage
Polymer
Lubrication
MT33
Dynamic load rating
3.9 kN
Static load rating
1660 kN
Reference speed
70000 rpm
Performance class
Single row
Weight
0.0136 kg