SKF

SKF 609-2ZTN9/C3HWTF4, Miniature ball bearing, Open on both sides, 9 mm ID, 24 mm OD, 7 mm WD, Sheet metal Cage

  • ERIKS:24002366
  • Manufacturer:7316571433318
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.

Internal clearance C3: Bearing internal clearance greater than Normal.
Glass fibre reinforced polyamide 66 cage, rolling element centred.
Grease with a polyurea thickener of consistency 2 to 3 to the NLGI Scale for a temperature range –40 to +160 °C.
Save to list

€7.35/ pieceexcl. VAT

€8.89incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
609
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
9 mm
Outer Diameter
24 mm
Width
7 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
None
Dynamic load rating
3.9 kN
Static load rating
1.66 kN
Reference speed
70000 rpm
Limiting speed
43000 rpm
Performance class
Single row
Weight
0.015 kg