




€8.26/ pieceexcl. VAT
€9.99incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 609 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 3.9 kN |
Static load rating | 1.66 kN |
Reference speed | 70000 rpm |
Fatigue load limit | 0.071 kN |
Limiting speed | 34000 rpm |
Performance class | Single row |
Weight | 0.014 kg |