SKF

SKF 609-2Z/C3LHT23, Miniature ball bearing, Closure on both sides, 9 mm ID, 24 mm OD, 7 mm WD, Sheet metal Cage

  • ERIKS:24002364
  • Manufacturer:7316577732972
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Shield of pressed sheet steel on both sides of the bearing.Internal clearance C3: Bearing internal clearance greater than Normal.Stamped steel cage.Grease with a lithium thickener of consistency 2 to the NLGI Scale for a temperature range –50 to +140 °C.
Save to list

€8.26/ pieceexcl. VAT

€9.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
609
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
9 mm
Outer Diameter
24 mm
Width
7 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
3.9 kN
Static load rating
1.66 kN
Reference speed
70000 rpm
Fatigue load limit
0.071 kN
Limiting speed
34000 rpm
Performance class
Single row
Weight
0.014 kg