




€6.05/ pieceexcl. VAT
€7.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 609 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 9 mm |
Outer Diameter | 24 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | LTF4 |
Dynamic load rating | 3.9 kN |
Static load rating | 1660 kN |
Reference speed | 70000 rpm |
Performance class | Single row |
Weight | 0.0136 kg |