SKF

SKF 608-2Z/C4, Miniature ball bearing, Closure on both sides, 50 mm ID, 80 mm OD, 16 mm WD, Sheet metal Cage

  • ERIKS:24002358
  • Manufacturer:7316570295078
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance C4: Bearing internal clearance greater than C3.
Stamped steel cage.
Save to list

€4.28/ pieceexcl. VAT

€5.18incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
608
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
50 mm
Outer Diameter
80 mm
Width
16 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
3.45 kN
Static load rating
1.37 kN
Reference speed
75000 rpm
Fatigue load limit
0.057 kN
Limiting speed
38000 rpm
Performance class
Single row
Weight
0.0121 kg