SKF

SKF 608-2RSH/C3WT, Single row deep groove ball bearing, Open on both sides, 8 mm ID, 22 mm OD, 7 mm WD, Sheet metal Cage

  • ERIKS:13197446
  • Manufacturer:7316571844244
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NBR), on both sides of the bearing.

Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Grease with a polyurea thickener of consistency 2 to 3 to the NLGI Scale for a temperature range –40 to +160 °C.
Save to list

€4.82/ pieceexcl. VAT

€5.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
608
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
8 mm
Outer Diameter
22 mm
Width
7 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
WT
Dynamic load rating
3.45 kN
Static load rating
1.37 kN
Reference speed
75000 rpm
Fatigue load limit
0.057 kN
Limiting speed
48000 rpm
Performance class
Single row
Weight
0.0109 kg