SKF

SKF 608-2RSH/C3GJN, Miniature ball bearing, Closure on both sides, 8 mm ID, 22 mm OD, 7 mm WD, Sheet metal Cage

  • ERIKS:24002351
  • Manufacturer:7316571844169
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NBR), on both sides of the bearing.

Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Grease with a polyurea thickener of consistency 2 to the NLGI Scale for a temperature range –30 to +150 °C.
Save to list

€4.52/ pieceexcl. VAT

€5.47incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
608
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
8 mm
Outer Diameter
22 mm
Width
7 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C3
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
3.45 kN
Static load rating
1.37 kN
Reference speed
75000 rpm
Limiting speed
22000 rpm
Performance class
Single row
Weight
0.0117 kg
Weight
0.026 lb