






€10,202.00/ pieceexcl. VAT
€12,344.42incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 607 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 360 mm |
Outer Diameter | 540 mm |
Width | 82 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 442 kN |
Static load rating | 695 kN |
Reference speed | 2400 rpm |
Fatigue load limit | 14 kN |
Limiting speed | 1900 rpm |
Performance class | Single row |
Weight | 64.7 kg |