




€7.76/ pieceexcl. VAT
€9.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 607 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | HT |
Dynamic load rating | 2.34 kN |
Static load rating | 950 kN |
Reference speed | 85000 rpm |
Performance class | Single row |
Weight | 0.0073 kg |