






€5.45/ pieceexcl. VAT
€6.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 607 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 2.34 kN |
Static load rating | 0.95 kN |
Reference speed | 85000 rpm |
Fatigue load limit | 0.04 kN |
Limiting speed | 53000 rpm |
Performance class | Single row |
Weight | 0.0073 kg |