SKF

SKF 607-2Z/C3H, Single row deep groove ball bearing, Closure on both sides, 7 mm ID, 19 mm OD, 6 mm WD, Sheet metal Cage

  • ERIKS:13197430
  • Manufacturer:7316570489033
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€5.37/ pieceexcl. VAT

€6.50incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
607
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
7 mm
Outer Diameter
19 mm
Width
6 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
2.34 kN
Static load rating
0.95 kN
Reference speed
85000 rpm
Fatigue load limit
0.04 kN
Limiting speed
43000 rpm
Performance class
Single row
Weight
0.008 kg