






€3,108.12/ pieceexcl. VAT
€3,760.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 280 mm |
Outer Diameter | 420 mm |
Width | 65 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 302 kN |
Static load rating | 405 kN |
Reference speed | 3000 rpm |
Fatigue load limit | 9.3 kN |
Limiting speed | 2600 rpm |
Performance class | Single row |
Weight | 31 kg |
Weight | 68.3 lb |