






€1,132.82/ pieceexcl. VAT
€1,370.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 46 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 190 kN |
Static load rating | 200 kN |
Reference speed | 4800 rpm |
Limiting speed | 4000 rpm |
Performance class | Single row |
Weight | 10.6 kg |
Weight | 23.3 lb |
€881.89/ pieceexcl. VAT
€1,067.09incl. VAT
Estimated delivery date - 16/11/2026