






€757.32/ pieceexcl. VAT
€916.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 143 kN |
Static load rating | 143 kN |
Reference speed | 5600 rpm |
Limiting speed | 3600 rpm |
Performance class | Single row |
Weight | 5.13 kg |
Weight | 11.3 lb |