






€445.55/ pieceexcl. VAT
€539.12incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 35 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 125 kN |
Static load rating | 125 kN |
Reference speed | 6000 rpm |
Fatigue load limit | 3.9 kN |
Limiting speed | 3800 rpm |
Performance class | Single row |
Weight | 4.12 kg |
Weight | 9.08 lb |