






€339.45/ pieceexcl. VAT
€410.73incl. VAT
5 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 111 kN |
Static load rating | 108 kN |
Reference speed | 6700 rpm |
Fatigue load limit | 3.45 kN |
Limiting speed | 4000 rpm |
Performance class | Single row |
Weight | 3.402 kg |
Weight | 7.5 lb |