






€263.84/ pieceexcl. VAT
€319.25incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 28 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | HT30 |
Dynamic load rating | 88.4 kN |
Static load rating | 80 kN |
Reference speed | 7500 rpm |
Fatigue load limit | 2.75 kN |
Limiting speed | 4800 rpm |
Performance class | Single row |
Weight | 2.148 kg |